Specifications
Dimensions
- Inner Ring Width3.5 in
- Outside Diameter10.433 in
- Overall Width3.5 in
Details
- Bearing MaterialSteel
- Bore TypeStraight
- Product TypeCylindrical Roller Bearings
- Seal TypeOpen
- UPC_NO0087796153677
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)