Motion
K060827RPM

GATES RUBBER CO
K060827RPM

Micro-V Belt - K Section, 6 Ribs, 0.807 in Width, 83.288 in OAL
Mi Item #10538924
MFR #K060827RPM
Price$161.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
K060827RPM

Micro-V Belt - K Section, 6 Ribs, 0.807 in Width, 83.288 in OAL
Mi Item #10538924
MFR #K060827RPM

Mfr description
K060827RPM RACING MICRO-V
  • Racing, Performance, Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, these belts feature the most advanced technology.
  • Advanced, exact-fit and precision-ground belt profile
  • Two layers of adhesion gum for maximum strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.88/each

Specifications

Dimensions

  • Effective Length
    82.72 in
  • Overall Length
    83.288 in
  • Section Size
    K
  • Top Width
    0.807 in
  • Weight
    0.4 lb

Details

  • Color
    Black
  • Number Of Ribs
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)