Motion
K070896RPM

GATES RUBBER CO
K070896RPM

Micro-V Belt - K Section, 7 Ribs, 0.947 in Width, 90.127 in OAL
Mi Item #10538987
MFR #K070896RPM
Price$234.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
K070896RPM

Micro-V Belt - K Section, 7 Ribs, 0.947 in Width, 90.127 in OAL
Mi Item #10538987
MFR #K070896RPM

Mfr description
K070896RPM RACING MICRO-V
  • Racing, Performance, Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, these belts feature the most advanced technology.
  • Advanced, exact-fit and precision-ground belt profile
  • Two layers of adhesion gum for maximum strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.52/each

Specifications

Dimensions

  • Effective Length
    89.56 in
  • Overall Length
    90.127 in
  • Section Size
    K
  • Top Width
    0.947 in
  • Weight
    0.51 lb

Details

  • Color
    Black
  • Number Of Ribs
    7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)