Motion
K080465RPM

GATES RUBBER CO
K080465RPM

Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 47.044 in OAL
Mi Item #10538998
MFR #K080465RPM
Price$97.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
K080465RPM

Micro-V Belt - K Section, 8 Ribs, 1.087 in Width, 47.044 in OAL
Mi Item #10538998
MFR #K080465RPM

Mfr description
K080465RPM RACING MICRO-V
  • Racing, Performance, Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, these belts feature the most advanced technology.
  • Advanced, exact-fit and precision-ground belt profile
  • Two layers of adhesion gum for maximum strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.60/each

Specifications

Dimensions

  • Effective Length
    46.48 in
  • Overall Length
    47.044 in
  • Section Size
    K
  • Top Width
    1.087 in
  • Weight
    0.3 lb

Details

  • Color
    Black
  • Number Of Ribs
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)