1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
K071102
Micro-V Belt - K Section, 7 Ribs, 0.947 in Width, 110.79 in OAL
Mi Item #
10539066
MFR #
K071102
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Micro-V Belts
GATES RUBBER CO K071102
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
K071102
Micro-V Belt - K Section, 7 Ribs, 0.947 in Width, 110.79 in OAL
Mi Item #
10539066
MFR #
K071102
Mfr description
K071102 MICRO-V BELT
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance. Micro-V belts provide peak operating performance while delivering the highest value on the market.
Special belt construction eliminates belt noise, reduces tension loss, and solves problem drive applications
Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat-resistant EPDM materials
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Effective Length
110.22 in
Overall Length
110.79 in
Section Size
K
Top Width
0.947 in
Weight
0.65 lb
Details
Number Of Ribs
7
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items