Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Line Hose - -40 to +257 F°/-40 to 125 C° Temperature Range
MI ITEM #10539199
MFR #32250073

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3225-0073 FUEL LINE 8MMX3MT-COIL
  • Tube has been upgraded to meet changes in fuel characteristics and resists heat and oil
  • Working pressure up to 1 Mpa (10kg/cm2)
  • Temperature Range: -40°C to +125°C (-40°F to +257°F)

Specifications

  • Hose Type
    Fuel Line Hose
  • Temperature Range
    -40 to +257 F°, -40 to 125 C°
  • Maximum Temperature
    257 °F, 125 °C
  • Minimum Temperature
    -40 °F
  • Manufacturer Upc Number
    770075572855

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text