Overview
Mfr description
2/9680PB
- Designed for problematic, heavy-duty, high-vibration applications that require belt sets. The PowerBand® technology joins belts to operate as a single unit for improved stability and even load distribution, with a secure strand fit into the sheave groove.
- Unique tensile cord design gives belt extra strength, added flexibility, and shock-load resistance.
- Molded notches reduce bending stress, especially on small diameter pulleys, while dissipating heat.
- Even load distribution between strands provides better shock-load absorption.
Specifications
- UPC_NO770075367185
- Weight1.3 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data