Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® PowerBand® V-Belt - HC50 Section, 78.1 in Outside Length
MI ITEM #10543795
MFR #2/9770PB

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2/9770PB
  • Designed for problematic, heavy-duty, high-vibration applications that require belt sets. The PowerBand® technology joins belts to operate as a single unit for improved stability and even load distribution, with a secure strand fit into the sheave groove.
  • Unique tensile cord design gives belt extra strength, added flexibility, and shock-load resistance.
  • Molded notches reduce bending stress, especially on small diameter pulleys, while dissipating heat.
  • Even load distribution between strands provides better shock-load absorption.

Specifications

  • UPC_NO
    770075248422
  • Weight
    0.9 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought