Motion
31556
74100807 Racing Radiator Cap - 20 psi
Mi Item #10543818
MFR #31556
Price$22.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
74100807 Racing Radiator Cap - 20 psi
Mi Item #10543818
MFR #31556

Mfr description
31556 RACING RADIATOR CAP
  • Covers a wide range of pressures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.40/each

Specifications

Dimensions

  • Filler Neck Inside Diameter
    1.61 in, 41 mm
  • Filler Neck Outside Diameter
    2.20 in, 56 mm
  • Shell Diameter
    59 mm
  • Weight
    0.19 lbs

Details

  • Additional Details
    All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This assures long service life and accurate control of pressure. Can be used for applications with or without coolant recovery systems. Inventory requirements are dramatically reduced. Safety release lever. Protects against accidental burns by releasing steam through overflow tube.
  • Coolant Recovery System
    Racing Closed System
  • Filler Neck Depth
    0.75 in, 19 mm
  • Manufacturer Catalog Number
    7410-0807
  • Manufacturer Upc Number
    770075225775
  • Part Type
    Racing Radiator Cap
  • Pressure Rating
    20 psi
  • Product Brochure
  • UPC_NO
    770075225775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)