Specifications
Dimensions
- Weight0.10 lbs
Details
- Additional DetailsFor use with Radiator and Fuel Cap Testers.
- Manufacturer Catalog Number7410-0091
- Manufacturer Upc Number072053020342
- Part TypeRadiator/Fuel Cap Tester
- UPC_NO072053020342
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)