Motion
34756
74100385 Super Charger Radiator Cap - 5 psi
Mi Item #10544380
MFR #34756
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
74100385 Super Charger Radiator Cap - 5 psi
Mi Item #10544380
MFR #34756

Mfr description
34756 SUPER CHARGER COOLANT CAP
  • Wide range of applications covering all makes and models
  • Engineered for precise pressure control
  • Requires no adjustment for installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Filler Neck Inside Diameter
    0.92 in, 23 mm
  • Filler Neck Outside Diameter
    1.15 in, 29 mm
  • Shell Diameter
    44 mm
  • Weight
    0.08 lbs

Details

  • Additional Details
    All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This ensures long service life and accurate control of pressure. Meets or exceeds environmental regulatory standards to reduce air pollution. Manufactured to meet or exceed OEM specifications in function, form and fit.
  • Coolant Recovery System
    Closed System
  • Filler Neck Depth
    0.91 in, 23 mm
  • Manufacturer Catalog Number
    7410-0385
  • Manufacturer Upc Number
    770075680420
  • Part Type
    Super Charger Radiator Cap
  • Pressure Rating
    5 psi
  • Product Brochure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)