Motion
31569
74100382 OE Radiator Cap - 20 psi
MI ITEM #10544383
MFR #31569
List Price$26.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
74100382 OE Radiator Cap - 20 psi
MI ITEM #10544383
MFR #31569

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.74/each for your price

Overview

Mfr description
31569 OE TYPE RADIATOR CAPS
  • Wide range of applications covering all makes and models
  • Engineered for precise pressure control
  • Requires no adjustment for installation

Specifications

  • Part Type
    OE Radiator Cap
  • Pressure Rating
    20 psi
  • Shell Diameter
    65 mm
  • Weight
    0.20 lbs
  • Coolant Recovery System
    Closed System
  • Filler Neck Depth
    1.44 in, 37 mm
  • Filler Neck Inside Diameter
    1.15 in, 29 mm
  • Filler Neck Outside Diameter
    1.81 in, 46 mm
  • Additional Details
    All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This ensures long service life and accurate control of pressure. Meets or exceeds environmental regulatory standards to reduce air pollution. Manufactured to meet or exceed OEM specifications in function, form and fit.
  • Manufacturer Catalog Number
    7410-0382
  • Manufacturer Upc Number
    770075626282
  • UPC_NO
    770075626282
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought