Motion
31529
74100117 Radiator Cap - 22 psi
Mi Item #10544811
MFR #31529
Price$19.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
74100117 Radiator Cap - 22 psi
Mi Item #10544811
MFR #31529

Mfr description
31529 RADIATOR CAP
  • Wide range of applications covering all makes and models
  • Engineered for precise pressure control
  • Requires no adjustment for installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.44/each

Specifications

Dimensions

  • Filler Neck Inside Diameter
    2.18 in, 55 mm
  • Filler Neck Outside Diameter
    2.50 in, 64 mm
  • Shell Diameter
    80 mm
  • Weight
    0.15 lbs

Details

  • Additional Details
    All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This ensures long service life and accurate control of pressure. Meets or exceeds environmental regulatory standards to reduce air pollution. Manufactured to meet or exceed OEM specifications in function, form and fit.
  • Coolant Recovery System
    Closed System
  • Filler Neck Depth
    0.66 in, 17 mm
  • Manufacturer Catalog Number
    7410-0117
  • Manufacturer Upc Number
    072053608540
  • Part Type
    Radiator Cap
  • Pressure Rating
    22 psi
  • Product Brochure
  • UPC_NO
    072053608540
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)