Motion
31553
74100803 Racing Radiator Cap - 20 psi
Mi Item #10544829
MFR #31553
Price$44.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
74100803 Racing Radiator Cap - 20 psi
Mi Item #10544829
MFR #31553

Mfr description
31553 RACING RADIATOR CAP
  • Wide range of applications covering all makes and models
  • Engineered for precise pressure control
  • Requires no adjustment for installation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.85/each

Specifications

Dimensions

  • Filler Neck Inside Diameter
    1.61 in, 41 mm
  • Filler Neck Outside Diameter
    2.20 in, 56 mm
  • Shell Diameter
    60 mm
  • Weight
    0.15 lbs

Details

  • Additional Details
    All Gates radiator pressure caps are constructed of corrosion-resistant, heavy-gauge metal. This ensures long service life and accurate control of pressure. Meets or exceeds environmental regulatory standards to reduce air pollution. Manufactured to meet or exceed OEM specifications in function, form and fit.
  • Coolant Recovery System
    Racing Closed System
  • Filler Neck Depth
    0.75 in, 19 mm
  • Manufacturer Catalog Number
    7410-0803
  • Manufacturer Upc Number
    770075225744
  • Part Type
    Racing Radiator Cap
  • Pressure Rating
    20 psi
  • Product Brochure
  • UPC_NO
    770075225744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)