Motion
ER4X2PHN
Plate Caster - E-Line, Phenolic Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
Mi Item #10578040
MFR #ER4X2PHN
Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - E-Line, Phenolic Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 800 lbs Load Capacity
Mi Item #10578040
MFR #ER4X2PHN

Mfr description
ER4X2PHN 4X2 PHN RID CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.91/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Bolt Hole Spacing
    2-5/8 in x 3-5/8 in, 66.70 mm x 92.10 mm
  • Caster Size
    4.0000 in, 101.60 mm
  • Face Width
    2.0000 in
  • Leg Size
    1/4 in, 6.40 mm
  • Mount Height
    5.6250 in, 142.90 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in, 101.60 mm x 114.30 mm
  • Overall Height
    5.6250 in,142.87 mm
  • Plate Size
    4.0000 in x 4-1/2 in
  • Tire Size
    4 x 2.0000 in, 101.60 x 50.80 mm
  • Tread Width
    2.0000 in
  • Weight
    800 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Roller Bearing, Zinc Finish
  • Application
    Shop carts,Containers,Platform carts,Lumber carts
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    E-Line
  • Caster Type
    Rigid
  • Construction
    Rivet Kingpin
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    800 lbs
  • Product Type
    Plate Casters
  • Series
    E-Line
  • Style
    Rigid Plate
  • Top Plate
    4.0000 in x 4-1/2 in,101.60 mm x 114.30 mm
  • Tread Material
    Phenolic
  • Type
    Rigid
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    800 lbs
  • Wheel Hardness
    90D (±5)
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)