Motion
US616310000

METABO CORP
US616310000

Cut-off Wheel - Type 27, 5.0000 in Wheel Dia., 0.0938 in Wheel Thickness, 0.8750 in Center Hole Diameter, 30 Grit, R Grade
Mi Item #10601055
MFR #US616310000
Price$3.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

METABO CORP
US616310000

Cut-off Wheel - Type 27, 5.0000 in Wheel Dia., 0.0938 in Wheel Thickness, 0.8750 in Center Hole Diameter, 30 Grit, R Grade
Mi Item #10601055
MFR #US616310000

Mfr description
US616310000 5"X3/32" X 7/8" CUT-OFF DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.68/each

Specifications

Dimensions

  • Arbor Hole Size
    0.8750 in
  • Arbor Size
    0.8750 in
  • Blade Diameter
    5.0000 in
  • Blade Thickness
    0.0938 in
  • Center Hole Diameter  
    0.8750 in
  • Contents
    25
  • Height
    0.0938 in
  • Hole Size
    0.8750 in
  • Length
    5.0000 in, 127 mm
  • Overall Thickness
    0.0938 in
  • Wheel Diameter  
    5.0000 in
  • Wheel Thickness  
    0.0938 in
  • Width
    0.0938 in

Details

  • Application
    Ferrous Metals, Steel
  • Arbor Type
    Depressed Center
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Grade
    R
  • Grit Number
    30
  • Includes
    25
  • Material
    Aluminum Oxide
  • Material Cut
    Ferrous Metals, Steel
  • Recommended Use
    Ferrous Metals
  • Set Contents
    25
  • Specification
    A30R
  • Substrate
    Ferrous Metals, Steel
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)