Motion
16AX08228S
Plate Caster - 16 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
Mi Item #10605160
MFR #16AX08228S
Price$188.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 16 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1250 lbs Load Capacity
Mi Item #10605160
MFR #16AX08228S

Mfr description
16AX08228S RED URE CASTER 8" SWIVEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.95/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in, 101.60 mm
  • Mount Height
    9.5000 in, 241.30 mm
  • Mounting Plate Size  
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Overall Height
    9.5000 in,241.30 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    1.7500 in
  • Swivel Radius
    5.7500 in, 146.05 mm
  • Tire Size
    2.0000 in x 8.0000 in, 50.79 mm x 203.19 mm
  • Tread Width
    2.0000 in
  • Weight
    1250 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Zinc Plated
  • Application
    Distribution Carts,Dollies,Floor Trucks,Platform Trucks,Utility Carts,Warehouse Trucks,Waste Disposal Trucks,Hand Trucks,Marine,Automotive
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1250 lbs, 567 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    16 Series
  • Caster Type
    Swivel
  • Core Color
    Silver
  • Core Material
    Polyurethane
  • Finish Coating
    Zinc Plated
  • For Use With
    Distribution Carts, Dollies, Floor Trucks, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks, Hand Trucks
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Hardness
    85 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1250 lbs
  • Manufacturer Catalog Number
    16AX08228S
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 Series
  • Style
    Top Plate Swivel
  • Top Plate
    4-1/2 x 4.0000 in,114.30 x 101.60 mm
  • Tread Color
    Silver
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball
  • Weight Capacity
    1250 lbs
  • Wheel Color
    Silver
  • Wheel Hardness
    85 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)