Motion
F08-VME8-20-BZ
F08-VME8-20-BZ END FITTING METAL EYE
MI ITEM #10606298
MFR #F08-VME8-20-BZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F08-VME8-20-BZ END FITTING METAL EYE
MI ITEM #10606298
MFR #F08-VME8-20-BZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F08-VME8-20-BZ END FITTING METAL EYE
  • End Fitting, Zinc Plated Steel - Metal Eye

Specifications

  • Weight
    1
  • Material
    zinc plated steel
  • Length
    0.7870 in
  • Extended Length
    0.7870 in
  • Product Types
    End Fitting
  • Series
    SPD Volumeline
  • Thread
    M8x1.25
  • Force
    150 lbs
  • Tube Diameter
    8 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought