Motion
MW-2436-5TL-2DRPB

LITTLE GIANT
MW-2436-5TL-2DRPB

Mobie orkstation it Storage Draer, 1200 bs., 24 x 41 x 59.5 in
MI ITEM #10616161
MFR #MW-2436-5TL-2DRPB
Price$2,004.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
MW-2436-5TL-2DRPB

Mobie orkstation it Storage Draer, 1200 bs., 24 x 41 x 59.5 in
MI ITEM #10616161
MFR #MW-2436-5TL-2DRPB

Mfr description
MW2436-5TL2DRPB MOBIL WORKSTATION W/PEGB
  • 1200 lbs Capacity
  • 2 Shelves
  • 2 Storage Drawer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,004.14/each

Specifications

Dimensions

  • Caster Wheel Diameter
    5 in
  • Overall Height
    59.5 in
  • Overall Length
    41 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 41 x 59.5 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Includes
    Pegboard Panel
  • Weight Capacity
    1200 lbs
  • Workstation Type
    Mobile Workstation withStorage Drawer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)