Motion
ET6X2PKTP8
Plate Caster - E-Line, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width
Mi Item #10635027
MFR #ET6X2PKTP8
Price$94.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - E-Line, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width
Mi Item #10635027
MFR #ET6X2PKTP8

Mfr description
ET6X2PKTP8 CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.79/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • Mount Height
    7.5000 in | 190.50 mm
  • Mounting Plate Size  
    101.60 mm x 114.30 mm
  • Overall Height
    7.5000 in, 190.50 mm
  • Plate Size
    4.0000 in x 4-1/2 in
  • Swivel Radius
    6.0000 in | 152.40 mm
  • Tire Size
    152.40 x 50.80 mm
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Total Lock Brake, Maintenance-Free, RoHS Compliant
  • Application
    Shop carts,Containers,Platform carts,Lumber carts
  • Brake Locking Style
    Total Lock
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Total Lock
  • Caster Series
    E-Line
  • Caster Type
    Swivel
  • Construction
    Rivet Kingpin
  • Core Material
    Polypropylene
  • Finish Coating
    Zinc Plated
  • For Use With
    Shop carts, containers, platform and lumber carts
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    E-Line
  • Style
    Top Plate
  • Top Plate
    101.60 mm x 114.30 mm, 4.0000 in x 4-1/2 in
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Pedestal Precision Ball
  • Wheel Hardness
    55D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Polyolefin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)