Motion
05084PS
Brakleen® Pro Series Brake Parts Cleaner - Non-Chlorinated Low VOC, 19 Wt Oz
MI ITEM #10641232
MFR #05084PS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brakleen® Pro Series Brake Parts Cleaner - Non-Chlorinated Low VOC, 19 Wt Oz
MI ITEM #10641232
MFR #05084PS

Mfr description
1008010 BRAKEPART CLEAN PRO AER24OZ
  • Larger can with increased fill weight
  • Cleans fast and dries fast
  • Leaves no residue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Boiling Point
    133°F
  • Container Size/Type
    300 x 709 Aerosol
  • Freezing Point
    -139°F
  • Shelf Life
    10
  • Specific Gravity
    0.74
  • VOC Content
    40.5

Details

  • Base Type
    Solvent
  • Container Type
    Aerosol
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    0°F
  • Manufacturer Upc Number
    078254350844
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Solvent
  • UPC_NO
    078254350844

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)