Motion
05089PS
Brakleen® Pro-Series Brake Parts Cleaner - Non-Flammable, 29 Wt Oz
MI ITEM #10641234
MFR #05089PS
Price$13.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brakleen® Pro-Series Brake Parts Cleaner - Non-Flammable, 29 Wt Oz
MI ITEM #10641234
MFR #05089PS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$13.08/each

Specifications

Dimensions

  • Boiling Point
    250.3°F
  • Container Size/Type
    24 Ounce Aerosol
  • Freezing Point
    -8°F
  • Shelf Life
    10
  • Specific Gravity
    1.62
  • VOC Content
    0

Details

  • Base Type
    Chlorinated
  • Container Type
    Aerosol
  • Dielectric Strength
    37,500 V
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    None
  • KB Value
    95
  • Manufacturer Upc Number
    078254350899
  • Plastic Safe
    No
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Irritating
  • UPC_NO
    078254350899

Overview

Mfr description
1008012 BRAKEPART CLEAN PRO AER24OZ
  • Larger can with increased fill weight
  • Cleans fast and dries fast
  • Leaves no residue
  • Works without disassembly
  • Low VOC formula
  • Restricted from sale in CA, CO, CT, DE, MD, NH, RI, parts of UT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought