Motion
05319
GDI IVD® Intake Valve & Turbo Cleaner, 11 Wt Oz
Mi Item #10641238
MFR #05319
Price$28.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GDI IVD® Intake Valve & Turbo Cleaner, 11 Wt Oz
Mi Item #10641238
MFR #05319

Mfr description
1003763 INTAKE VALVE CLEANER AER16OZ
  • Effective for use on GDI and standard PFI engines
  • Improves MPG
  • Increases power and reduces rough idle.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$28.00/each

Specifications

Dimensions

  • Boiling Point
    320°F
  • Container Size/Type
    16 Ounce Aerosol
  • Shelf Life
    10
  • Specific Gravity
    0.86
  • VOC Content
    100
  • Weight
    1.08 lbs

Details

  • Appearance
    Amber Liquid
  • Base Type
    Petroleum Distillate
  • Container Type
    Aerosol
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    187°F
  • Manufacturer Upc Number
    078254053196
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Petroleum
  • UPC_NO
    078254053196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)