Motion
401214x6
Instant Cooling System Stop Leak, 15 Fl Oz
Mi Item #10641248
MFR #401214x6
Price$16.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Instant Cooling System Stop Leak, 15 Fl Oz
Mi Item #10641248
MFR #401214x6

Mfr description
1008134 COOLING SYSTEM STOP LEAK 15OZ
  • Compatible with all types of anti-freeze.
  • One step repair
  • Will not clog cooling systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.53/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    16 Ounce Bottle
  • Freezing Point
    32°F
  • Shelf Life
    5
  • Specific Gravity
    1.08

Details

  • Additional Details
    Aluminum engine blocks, cooling systems, cylinder heads, engine blocks, freeze plugs, head gaskets, heaters cores, iron engine blocks, metal radiators, plastic radiators, radiators, water pumps
  • Base Type
    Water Based
  • Container Type
    Bottle
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Manufacturer Upc Number
    078372012143
  • pH Range
    11.3
  • Plastic Safe
    Yes
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Residue
    Yes
  • Scent
    Mild
  • UPC_NO
    078372012143
  • Working Temperature
    190°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)