Motion
49-94-2000

MILWAUKEE TOOL
49-94-2000

Cut-off Wheel - 2.0000 in Wheel Dia., 21000 rpm
Mi Item #10642000
MFR #49-94-2000
Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-94-2000

Cut-off Wheel - 2.0000 in Wheel Dia., 21000 rpm
Mi Item #10642000
MFR #49-94-2000

Mfr description
49-94-2000
  • Ideal for cutting various metals and steels including stainless
  • Includes (5) 2 in. x .040 x 1/4" metal cut off wheels
  • High quality design for reduced vibration in application
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.15/each

Specifications

Dimensions

  • Blade Diameter
    2.0000 in
  • Height
    2.0000 in
  • Length
    0.1000 in
  • Overall Diameter
    2.0000 in
  • Overall Width
    2.0000 in
  • Wheel Diameter  
    2.0000 in
  • Width
    2.0000 in

Details

  • For Use With
    Milwaukee M12 FUEL 1/4 in Die Grinder (2486-20) and other cut off tools with 1/4 in. arbor
  • Includes
    5-2" Metal Cut Off Wheels
  • Manufacturer Upc Number
    045242577385
  • Material
    Metal
  • Max Rpm
    21000 rpm
  • Package Quantity
    5
  • Product Types
    Cut-Off Wheel
  • UPC_NO
    045242577385
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)