Motion
7100147388 SAMPLE PACK

3M
7100147388 SAMPLE PACK

Cut-off Wheel - Type 27, 4.5000 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 36 Grit, 13300 rpm
Mi Item #10645775
MFR #7100147388 SAMPLE PACK
Price$9.41/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100147388 SAMPLE PACK

Cut-off Wheel - Type 27, 4.5000 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 36 Grit, 13300 rpm
Mi Item #10645775
MFR #7100147388 SAMPLE PACK

Mfr description
87660 3M SILVER CUT-OFF WHEEL,T27
  • For industrial/occupational use only. Not for consumer sale or use.
  • Free Sample
  • The 3M™ Silver Cut-Off Wheel is designed to deliver a combination of performance and value in metal cutting applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.41/pk

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Overall Diameter
    4.5000 in
  • Overall Thickness
    1.14 mm
  • Weight
    0.14 lbs
  • Wheel Diameter  
    4.5000 in
  • Wheel Thickness  
    0.045 in

Details

  • Abrasive Material
    Precision Shaped Ceramic
  • Application
    Metalworking
  • Attachment Type
    Center Hole
  • Bond Type
    Resin
  • Color
    Black
  • Grit Number
    36
  • Machine Compatibility
    Straight Cut-off Tools
  • Manufacturer Upc Number
    00051125876605
  • Material
    Precision Shaped Ceramic
  • Max Rpm
    13300 rpm
  • Mineral Type
    Precision Shaped Ceramic
  • Package Quantity
    10
  • Position
    Better
  • Product Types
    Cut-Off Wheel
  • Substrate
    All metals, Carbon Steel, Cast Iron, High Speed Steel, Non-Ferrous Metals, Stainless Steel, Steel, Tool Steel
  • UPC_NO
    00051125876605
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)