1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DELAWARE MFG IND CORP
CSN07SP11
Low Carbon Steel Material, 0.7500 in Pipe Size
Mi Item #
10673428
MFR #
CSN07SP11
Price
$65.52
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
DELAWARE MFG IND CORP CSN07SP11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DELAWARE MFG IND CORP
CSN07SP11
Low Carbon Steel Material, 0.7500 in Pipe Size
Mi Item #
10673428
MFR #
CSN07SP11
Mfr description
CSN07SP11 SAE-F 3/4" WITH PILOT 400 PSI
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$65
.52
/each
Add to Cart
Specifications
Dimensions
Overall Length
1.5000 in
Pipe Size
0.7500 in
Details
Material
Low Carbon Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items