Motion
SBE25HB25SM11SR

DELAWARE MFG IND CORP
SBE25HB25SM11SR

Low Carbon Steel Material, 2.5000 in Pipe Size
Mi Item #10676642
MFR #SBE25HB25SM11SR
Price$158.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
SBE25HB25SM11SR

Low Carbon Steel Material, 2.5000 in Pipe Size
Mi Item #10676642
MFR #SBE25HB25SM11SR

Mfr description
SBE25HB25SM11SR 90 HOSE BARB TO C.61 SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.52/each

Specifications

Dimensions

  • Pipe Size
    2.5000 in

Details

  • Material
    Low Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)