Motion
SFM25SM25S43
Aluminum Material, 2.5000 in Pipe Size
Mi Item #10676783
MFR #SFM25SM25S43
Price$121.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Material, 2.5000 in Pipe Size
Mi Item #10676783
MFR #SFM25SM25S43

Mfr description
SFM25SM25S43 C.61 SPLIT FLANGE HEAD TO S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.13/each

Specifications

Dimensions

  • Pipe Size
    2.5000 in

Details

  • Fitting Type
    Split Flange Head
  • Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)