Motion
282600
Coating & Sealant - 3.79 L, Satin Accent Base Color
Mi Item #10678246
MFR #282600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coating & Sealant - 3.79 L, Satin Accent Base Color
Mi Item #10678246
MFR #282600

Mfr description
282600 EPOXY MAINTENANCE COATING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    3.79 L
  • Container Size/Type
    3.78 l
  • Size
    1 GALLON

Details

  • Appearance
    Satin
  • Application
    Floor
  • Application Temperature Range
    50 to 100 °F | 10 to 38 °C
  • Base Material
    Epoxy
  • Base Type
    Water Based Epoxy
  • Color
    Satin Accent Base
  • Color Family
    White
  • Container Capacity
    3.785 L
  • Description
    Sierra Performance S60/62 Water-Based Epoxy Maintenance Coating Satin Accent Base
  • Dry Time
    30 min
  • Exposure Conditions
    Moisture Exposure
  • Finish
    SATIN
  • Formula Type
    Water Based
  • Material
    Epoxy
  • Max Application Temperature
    100 °F | 38 °C
  • Min Application Temperature
    50 °F | 10 °C
  • Odor
    Low Odor
  • Physical Form
    Liquid
  • Resin Type
    Epoxy
  • Standards Met
    USDA Requirements for Incidental Food Contact
  • System Type
    Two Component Water Based
  • Type
    Epoxy Coating
  • UPC_NO
    020066267704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)