Motion
332059
Coating & Sealant - 3.79 L, Light Satin Color
Mi Item #10678340
MFR #332059
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coating & Sealant - 3.79 L, Light Satin Color
Mi Item #10678340
MFR #332059

Mfr description
332059 DTM URETHANE MASTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    3.79 L
  • Container Size/Type
    1 gal
  • Size
    1 GALLON

Details

  • Appearance
    Satin
  • Application
    Direct-to-Metal
  • Application Temperature Range
    50 to 100 °F | 10 to 38 °C
  • Base Material
    Aliphatic Acrylic Urethane
  • Base Type
    Urethane
  • Color
    Light Satin
  • Color Family
    Tint Bases
  • Container Capacity
    3.785 L
  • Description
    ROCThane Direct-to-Metal Urethane Mastic 9800 is an aliphatic acrylic urethane designed to provide the ultimate in protection and long-lasting appearance.
  • Exposure Conditions
    UV Protection
  • Film Type
    High Build
  • Finish
    SATIN
  • Formula Type
    Aliphatic Acrylic Urethane
  • Material
    Urethane
  • Max Application Temperature
    100 °F | 38 °C
  • Min Application Temperature
    50 °F | 10 °C
  • Physical Form
    Coating
  • Resin Type
    Aliphatic Acrylic Urethane
  • Surface
    Brick, Cinderblock, Concrete, Metal, Wood And Drywall
  • System Type
    Two Component Water Based
  • Type
    Urethane Mastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)