Motion
5800 WaterBased Urethane Dune Tan 1gal

RUST-OLEUM CORP
5800 WaterBased Urethane Dune Tan 1gal

Coating & Sealant - 3.79 L, Kit, Dunes Tan Color
Mi Item #10678358
MFR #5800 WaterBased Urethane Dune Tan 1gal
Price$256.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
5800 WaterBased Urethane Dune Tan 1gal

Coating & Sealant - 3.79 L, Kit, Dunes Tan Color
Mi Item #10678358
MFR #5800 WaterBased Urethane Dune Tan 1gal

Mfr description
353867 URETHANE FLOOR COATING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.95/each

Specifications

Dimensions

  • Container Size
    3.79 L
  • Container Size/Type
    1 gal
  • Size
    3.78 L, 1 gal (US)

Details

  • Appearance
    Gloss
  • Application
    Floor
  • Application Temperature Range
    50 to 95 °F | 10 to 35 °C
  • Base Material
    Urethane
  • Base Type
    Water Based Acrylic
  • Color
    Dunes Tan
  • Color Family
    Brown
  • Container Capacity
    3.785 L
  • Container Type
    Kit
  • Description
    5800 Water Based Urethane is a two component, highly versatile coating that can be used on horizontal and vertical surfaces.
  • Dry Time
    6 hr
  • Exposure Conditions
    Exterior | Chemical Exposure | Abrasion Exposure | UV Exposure
  • Film Type
    Barrier Film
  • Finish
    Gloss
  • Formula Type
    Water Based
  • Material
    Urethane
  • Max Application Temperature
    95 °F | 35 °C
  • Min Application Temperature
    50 °F | 10 °C
  • Physical Form
    Coating
  • Resin Type
    Urethane
  • Standards Met
    VOC Compliant
  • Surface
    Concrete
  • System Type
    Two Component Water Based
  • Type
    Floor Coating
  • Working Temperature
    10 to 32 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)