Motion
5800 WaterBased Urethane Matte Clear 1gal

RUST-OLEUM CORP
5800 WaterBased Urethane Matte Clear 1gal

Coating & Sealant - 3.79 L, Clear Color
Mi Item #10678363
MFR #5800 WaterBased Urethane Matte Clear 1gal
Price$233.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
5800 WaterBased Urethane Matte Clear 1gal

Coating & Sealant - 3.79 L, Clear Color
Mi Item #10678363
MFR #5800 WaterBased Urethane Matte Clear 1gal

Mfr description
353962 URETHANE FLOOR COATING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.59/each

Specifications

Dimensions

  • Container Size
    3.79 L
  • Container Size/Type
    3.78 l
  • Size
    3.78 L, 1 gal (US)

Details

  • Appearance
    Matte
  • Base Material
    Urethane
  • Base Type
    Water Based
  • Color
    Clear
  • Color Family
    Clear
  • Container Capacity
    3.785 L
  • Description
    Water based urethane matte clear coating
  • Finish
    Matte
  • Formula Type
    Water Based
  • Material
    Urethane
  • Resin Type
    Urethane
  • System Type
    Water Based
  • Type
    Clear Coat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)