Motion
ROCPrime Gray 5gal

RUST-OLEUM CORP
ROCPrime Gray 5gal

Paint - Water Base, Interior Exterior, 5 gal , Pail, Gray Color
Mi Item #10678364
MFR #ROCPrime Gray 5gal
Price$675.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
ROCPrime Gray 5gal

Paint - Water Base, Interior Exterior, 5 gal , Pail, Gray Color
Mi Item #10678364
MFR #ROCPrime Gray 5gal

Mfr description
358062 EPOXY COATING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$675.36/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal (US)
  • VOC Content
    100 g/L

Details

  • Additional Details
    VOC: Low | Odor: Low
  • Base Type
    Water
  • Color
    Gray
  • Color Family
    Gray
  • Container Type
    Pail
  • Contains
    Paint Only
  • Exposure
    Interior Exterior
  • Exposure Conditions
    Outdoor
  • For Use On
    Aluminum, Concrete, Galvanized Steel, Glass, Stainless Steel, Steel, Wood
  • Form
    Liquid
  • Fragrance
    Low Odor
  • Standards Met
    Low Voc
  • Surface
    Aluminum, Concrete, Galvanized Steel, Glass, Stainless Steel, Steel, Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)