Motion
287512
287512 MOLD BLOCKING PRIMER
MI ITEM #10678452
MFR #287512
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
287512 MOLD BLOCKING PRIMER
MI ITEM #10678452
MFR #287512

Mfr description
287512 MOLD BLOCKING PRIMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.40/each

Specifications

Dimensions

  • Size
    13 OZ. SPRAY
  • Weight
    13 oz

Details

  • Application Temperature Range
    70 °F
  • Dry Time
    5 min
  • Exposure
    Interior
  • Exposure Conditions
    Interior
  • Finish
    FLAT
  • Flash Point
    -156 °F, -104 °C
  • Max Application Temperature
    70 °F
  • MSDS ID Number
    ZNR-80
  • Resin Type
    Alkyd

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)