Motion
ROCPrime Universal Alkyd Primer 340 Grey 5gal

RUST-OLEUM CORP
ROCPrime Universal Alkyd Primer 340 Grey 5gal

Paint - Alkyd Base, Interior Exterior, 5 gal , Pail, Gray Color
Mi Item #10678482
MFR #ROCPrime Universal Alkyd Primer 340 Grey 5gal
Price$389.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
ROCPrime Universal Alkyd Primer 340 Grey 5gal

Paint - Alkyd Base, Interior Exterior, 5 gal , Pail, Gray Color
Mi Item #10678482
MFR #ROCPrime Universal Alkyd Primer 340 Grey 5gal

Mfr description
330144 UNIVERSAL ALKYD PRIMER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.05/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal (US)
  • VOC Content
    340 g/L

Details

  • Additional Details
    Recoat Time: 2 hr
  • Base Type
    Alkyd
  • Color
    Gray
  • Color Family
    Grey
  • Container Type
    Pail
  • Dry Time
    2 hr
  • Exposure
    Interior Exterior
  • Exposure Conditions
    Interior
  • Finish
    Flat
  • For Use On
    Concrete, Drywall, Metal, Wood
  • Form
    Liquid
  • Surface
    Concrete, Drywall, Metal, Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)