Specifications
Dimensions
- Container Size5 gal (US)
- Size5 gal (US)
- VOC Content340 g/L
Details
- Additional DetailsRecoat Time: 2 hr
- Base TypeAlkyd
- ColorRed
- Color FamilyRed
- Dry Time2 hr
- ExposureInterior Exterior
- Exposure ConditionsInterior
- For Use OnConcrete, Drywall, Metal, Wood
- SurfaceConcrete, Drywall, Metal, Wood
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)