Motion
Polishing Grout Coat 1gal

RUST-OLEUM CORP
Polishing Grout Coat 1gal

Coating & Sealant - 3.79 L, Clear Color
Mi Item #10678499
MFR #Polishing Grout Coat 1gal
Price$136.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Polishing Grout Coat 1gal

Coating & Sealant - 3.79 L, Clear Color
Mi Item #10678499
MFR #Polishing Grout Coat 1gal

Mfr description
353640 GROUT COAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$136.86/each

Specifications

Dimensions

  • Container Size
    3.79 L
  • Container Size/Type
    3.78 l
  • Size
    3.78 L, 1 gal (US)

Details

  • Appearance
    Clear
  • Application
    Concrete
  • Application Temperature Range
    50 to 95 °F | 10 to 35 °C
  • Base Material
    Water Based
  • Base Type
    Water Based
  • Color
    Clear
  • Color Family
    Clear
  • Container Capacity
    3.785 L
  • Description
    Concrete Saver Grout Coat is designed to permanently fill small cracks, voids and other common surface imperfections on concrete floors. Our formula is fast setting, enhances the overall appearance of polished concrete and reduces surface irregularities that collect dirt and debris to ease routine cleaning and maintenance.
  • Exposure Conditions
    Indoor
  • Formula Type
    Water Based
  • Material
    Water Based Acrylic
  • Max Application Temperature
    95 °F | 35 °C
  • Min Application Temperature
    50 °F | 10 °C
  • Physical Form
    Liquid
  • Standards Met
    Environmentally friendly
  • Surface
    Concrete
  • System Type
    Water Based
  • Type
    Grout Coat
  • Working Temperature
    10 to 32 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)