Specifications
Dimensions
- Coverage Range250 to 350 ft²
- Size1 GALLON KIT
- Weight11.9 lbs, 1.43 kg
Details
- Application Temperature Range50 to 85 °F, 10 to 29 °C
- Base TypeWater
- ColorBlack
- Color FamilyBlack
- Dry Time4 to 6 hrs
- FinishFLAT
- Max Application Temperature85 °F, 29 °C
- Min Application Temperature50 °F, 10 °C
- MSDS ID NumberCS-55
- Resin Type2-Component Water-Based Epoxy
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)