Motion
Polishing Grout Coat 5gal

RUST-OLEUM CORP
Polishing Grout Coat 5gal

Coating & Sealant - 18.90 L, Pail, Clear Color
Mi Item #10678521
MFR #Polishing Grout Coat 5gal
Price$684.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Polishing Grout Coat 5gal

Coating & Sealant - 18.90 L, Pail, Clear Color
Mi Item #10678521
MFR #Polishing Grout Coat 5gal

Mfr description
353641 GROUT COAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$684.25/each

Specifications

Dimensions

  • Container Size
    18.90 L
  • Container Size/Type
    5 gal pail
  • Size
    18.9 L, 5 gal (US)

Details

  • Appearance
    Clear
  • Application
    Concrete
  • Application Temperature Range
    50 to 95 °F | 10 to 35 °C
  • Base Type
    Water Based
  • Color
    Clear
  • Color Family
    Clear
  • Container Capacity
    18.9 L
  • Container Type
    Pail
  • Description
    Concrete Saver Grout Coat is designed to permanently fill small cracks, voids and other common surface imperfections on concrete floors.
  • Formula Type
    Water Based
  • Max Application Temperature
    95 °F | 35 °C
  • Min Application Temperature
    50 °F | 10 °C
  • Physical Form
    Liquid
  • Surface
    Concrete
  • System Type
    Water Based
  • Type
    Grout Coat
  • Working Temperature
    10 to 35 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)