Motion
Polishing Stain Guard 5gal

RUST-OLEUM CORP
Polishing Stain Guard 5gal

Coating & Sealant - 18.90 L
Mi Item #10678523
MFR #Polishing Stain Guard 5gal
Price$1,080.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
Polishing Stain Guard 5gal

Coating & Sealant - 18.90 L
Mi Item #10678523
MFR #Polishing Stain Guard 5gal

Mfr description
353635 POLISH STAIN GUARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,080.37/each

Specifications

Dimensions

  • Container Size
    18.90 L
  • Container Size/Type
    5 gal pail
  • Size
    18.9 L, 5 gal (US)

Details

  • Application
    Polishing
  • Container Capacity
    18.9 L
  • Description
    Polishing Stain Guard
  • Type
    Stain Guard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)