1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LITTLE GIANT
RT4-5TL-LP
RT4-5TL-LP REEL CART
MI ITEM #
10696985
MFR #
RT4-5TL-LP
Price
$737.08
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
LITTLE GIANT RT4-5TL-LP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LITTLE GIANT
RT4-5TL-LP
RT4-5TL-LP REEL CART
MI ITEM #
10696985
MFR #
RT4-5TL-LP
Mfr description
RT4-5TL-LP REEL CART
Mobile Wire Reel Cart is ideal for transporting your spools of wire and other materials from job to job. Four 16" wide rods with 7 available positions hold multiple wire reel configurations. Solid bottom shelf allows additional storage. Rolls smoothly on 5" non-marking polyurethane wheels. 2 rigid and 2 swivel casters with total lock brakes secure the unit in place and keep it from "walking" while in use. Available with a open back or 16 gauge louvered panel back. LOUVERED PANEL BACK " 18"W x 36"H 16 gauge louvered panel allows you to add your own hanging bins for additional small parts storage.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$737
.08
/each
Add to Cart
Specifications
Dimensions
Height
46.25 in
Length
32 in
Width
18 in
Details
Caddy Material
Steel
Caster Wheel Material
Polyurethane
Color
Gray
Number Of Cart Casters
4
Number Of Cart Wheels
4
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items