Motion
NCF29/500VC3

TIMKEN
NCF29/500VC3

Cylindrical Roller Bearing - 500 mm ID, 670 mm OD, 100 mm Width
Mi Item #10697795
MFR #NCF29/500VC3
Price$28,862.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NCF29/500VC3

Cylindrical Roller Bearing - 500 mm ID, 670 mm OD, 100 mm Width
Mi Item #10697795
MFR #NCF29/500VC3

Mfr description
NCF29/500VC3 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,862.22/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    670 mm
  • Overall Width  
    100 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)