Motion
200RT92AA008 C6

TIMKEN
200RT92AA008 C6

200RT92AA008 C6
Mi Item #10697857
MFR #200RT92AA008 C6
Price$18,380.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
200RT92AA008 C6

200RT92AA008 C6
Mi Item #10697857
MFR #200RT92AA008 C6

Mfr description
200RT92AA008 C6 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,380.11/each

Specifications

Dimensions

  • Inner Ring Width
    1.575 in
  • Outside Diameter  
    14.173 in
  • Overall Width  
    1.575 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
  • Seal Type
    Open
  • UPC_NO
    0013992165138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)