Motion
NCF18/560V

TIMKEN
NCF18/560V

Cylindrical Roller Bearing - 560 mm ID, 680 mm OD, 56 mm Width
Mi Item #10697868
MFR #NCF18/560V
Price$18,768.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
NCF18/560V

Cylindrical Roller Bearing - 560 mm ID, 680 mm OD, 56 mm Width
Mi Item #10697868
MFR #NCF18/560V

Mfr description
NCF18/560V CYLINDRICAL ROLLERER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,768.00/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    680 mm
  • Overall Width  
    56 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)