Motion
01991

3M
01991

3MGreen CorpsReinforced Weld Grinding Wheel 0
Mi Item #10741030
MFR #01991
Price$96.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01991

3MGreen CorpsReinforced Weld Grinding Wheel 0
Mi Item #10741030
MFR #01991

Mfr description
7100229883(5PK) GRINDING WHEEL
  • For industrial/occupational use only. Not for consumer sale or use.- Built for tough weld grinding - Fiberglass cloth screen scrim reinforcement adds strength and wheel life - Aluminum oxide mineral abrasive is durable, cuts fast, and performs well on many surfaces - 3” size, 3/16” thickness is ideal for right angle grinders and hard-to-reach grinding applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.41/each

Specifications

Dimensions

  • Arbor Hole Size
    11-5/8 in
  • Arbor Size
    11-5/8 in
  • Center Hole Diameter
    0.3750 in | 9.53 mm
  • Overall Diameter
    3 in
  • Overall Thickness
    0.22 in
  • Overall Width
    0.22 in
  • Weight
    0.163 lb
  • Wheel Diameter
    3.0000 in
  • Wheel Thickness
    0.2200 in
  • Width
    0.2200 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Application
    Weld Removal | Grinding
  • Arbor Type
    Threaded
  • Attachment Type
    Retainer Nut
  • Bond Type
    Resin
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.- Built for tough weld grinding - Fiberglass cloth screen scrim reinforcement adds strength and wheel life - Aluminum oxide mineral abrasive is durable, cuts fast, and performs well on many surfaces - 3” size, 3/16” thickness is ideal for right angle grinders and hard-to-reach grinding applications
  • Machine Compatibility
    Right Angle Grinders
  • Manufacturer Upc Number
    00051131019911
  • Material
    Ceramic
  • Package Quantity
    10
  • Product Types
    Grinding Wheel
  • UPC_NO
    00051131019911
  • Wheel Type
    T1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)