Motion
140NUB40VC4
NSK 140NUB40VC4, 140 mm Dia Bore, 210 mm OD, 69 mm W
MI ITEM #10746809
MFR #140NUB40VC4
List Price$5,577.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 140NUB40VC4, 140 mm Dia Bore, 210 mm OD, 69 mm W
MI ITEM #10746809
MFR #140NUB40VC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,577.63/each for your price

Overview

Mfr description
140NUB40VC4 NSK 140NUB40VC4, 140 MM DIA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661092262
  • UPC_NO
    192661092262
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text