Motion
160NUB40VC4
Cylindrical Roller Bearing - Straight, 160 mm ID, 240 mm OD, 240 mm Width
Mi Item #10746832
MFR #160NUB40VC4
Price$7,576.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 160 mm ID, 240 mm OD, 240 mm Width
Mi Item #10746832
MFR #160NUB40VC4

Mfr description
160NUB40VC4 NSK 160NUB40VC4, 160 MM DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,576.38/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    240 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661092286
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    192661092286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)