Motion
MU1307TM
Cylindrical Roller Bearing - 21 mm Width
Mi Item #10747978
MFR #MU1307TM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - 21 mm Width
Mi Item #10747978
MFR #MU1307TM

Mfr description
MU1307TM STRAIGHT, 35 MM ID, 80 MM OD, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    21 mm

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176459917
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176459917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)