Motion
MU5215TV
NSK MU5215TV, Straight, 75 mm ID, 130 mm OD, 1.6250 in Width, C0 Internal Clearance
Mi Item #10747980
MFR #MU5215TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK MU5215TV, Straight, 75 mm ID, 130 mm OD, 1.6250 in Width, C0 Internal Clearance
Mi Item #10747980
MFR #MU5215TV

Mfr description
MU5215TV STRAIGHT, 75 MM ID, 130 MM OD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width  
    1.6 mm

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    029176460937
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    029176460937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)